21852-1964
Description
21852-1964 OIL SEAL ; NON-RETURNABLE 1029MM ID 1093MM OD
Part # 21852-1964
BDI # 22839147
Features
Housing Bore - Millimeter:
1092.708
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.02
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
24736-4455
Description
24736-4455 OIL SEAL ; NON-RETURNABLE 970MM ID 1034MM OD 22MM W
Part # 24736-4455
BDI # 22815874
Features
Housing Bore - Millimeter:
1034.009
Nominal Width - Millimeter:
22.2
Housing Bore - Inch:
40.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.874
Shaft Diameter - Inch:
38.189
Shaft Diameter - Millimeter:
970.001
Inch - Metric:
Inch
24700-5447
Description
24700-5447 OIL SEAL ; NON-RETURNABLE 1207MM ID 1257MM OD
Part # 24700-5447
BDI # 22814534
Features
Housing Bore - Millimeter:
1257.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch
24752-3656
Description
24752-3656 OIL SEAL ; NON-RETURNABLE 960MM ID 1040MM OD 26MM W
Part # 24752-3656
BDI # 22819990
Features
Housing Bore - Millimeter:
1040.003
Nominal Width - Millimeter:
26.187
Housing Bore - Inch:
40.945
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.031
Shaft Diameter - Inch:
37.797
Shaft Diameter - Millimeter:
960.044
Inch - Metric:
Inch
21238-7538
Description
21238-7538 OIL SEAL ; NON-RETURNABLE 1010MM ID 1073MM OD
Part # 21238-7538
BDI # 22801575
Features
Housing Bore - Millimeter:
1073.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
39.75
Shaft Diameter - Millimeter:
1009.65
Inch - Metric:
Inch