24063-8049
Description
24063-8049 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24063-8049
BDI # 22806267
Features
Housing Bore - Millimeter:
219.989
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
8.661
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
189.992
Inch - Metric:
Inch
24064-6383
Description
24064-6383 OIL SEAL ; NON-RETURNABLE 216MM ID 241MM OD 13MM W
Part # 24064-6383
BDI # 22834208
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
24060-3558
Description
24060-3558 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24060-3558
BDI # 22802699
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.625
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.625
Shaft Diameter - Millimeter:
193.675
Inch - Metric:
Inch
24060-0646
Description
24060-0646 HI-PERFORMANCE SEAL ; NON-RETURNABLE 38MM ID 60MM OD 10MM W
Part # 24060-0646
BDI # 22821945
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
24060-1467
Description
24060-1467 HI-PERFORMANCE SEAL ; NON-RETURNABLE 54MM ID X 70MM OD X 8MM W
Part # 24060-1467
BDI # 22806797
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch