3MMC9309WICRSUL
Description
3MMC9309WICRSUL PRECISION BALL BEARING ; PHENOLIC 45MM BORE ANGULAR CONTACT
Part # 3MMC9309WICRSUL
BDI # 22843548
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3MMC9110WIMBRSUL
Description
3MMC9110WIMBRSUL PRECISION BALL BEARING ; MACHINED BRONZE AC
Part # 3MMC9110WIMBRSUL
BDI # 20351813
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MMC9110WICRDULFS637
Description
2MMC9110WICRDULFS637 PRECISION BALL BRG ; P4S
Part # 2MMC9110WICRDULFS637
BDI # 21963982
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
2MMC9328WI QUX
Description
2MMC9328WI QUX PRECISION BALL BEARING ; QUAD 140MM BORE ANGULAR CONTACT
Part # 2MMC9328WICRQUX
BDI # 22844125
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9308WICRSUM
Description
2MM9308WICRSUM PRECISION BALL BEARING ; PHENOLIC 40MM BORE ANGULAR CONTACT
Part # 2MM9308WICRSUM
BDI # 21949603
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring