Features
Thread Size:
M12.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Double Arm | Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
Overall Length - Inch:
4.252
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.071
Overall Width - Millimeter:
78
Overall Length - Millimeter:
108
Features
Thread Size:
M12.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Overall Length - Inch:
4.252
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.071
Overall Width - Millimeter:
78
Overall Length - Millimeter:
108
RT F27 TENSIONER MM BLUE
Description
RT F27 TENSIONER MM BLUE
Part # RT-F-27-TENSNR MM
BDI # 23186990
Features
Thread Size:
M12.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Overall Length - Inch:
4.252
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.071
Overall Width - Millimeter:
78
Overall Length - Millimeter:
108
RT H27 TENSIONER MM BLUE
Description
RT H27 TENSIONER MM BLUE
Part # RT H27 TENSIONER MM BLUE
BDI # 23187038
Features
Thread Size:
M12.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Heat Ressitant | Rubber Insert | Marked With Red Dot | Cast Iron Arm and Inner Square | Blue Finish
Overall Length - Inch:
4.252
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.071
Overall Width - Millimeter:
78
Overall Length - Millimeter:
108
RT N27 TENSIONER MM GALV
Description
RT N27 TENSIONER MM GALV
Part # RT N27 TENSIONER MM GALV
BDI # 23187018
Features
Thread Size:
M12.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Overall Length - Inch:
4.252
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.071
Overall Width - Millimeter:
78
Overall Length - Millimeter:
108