Features
Thread Size:
M8.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Overall Length - Inch:
2.008
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
1.378
Overall Width - Millimeter:
35
Overall Length - Millimeter:
51
RT N11 TENSIONER MM GALV
Description
RT N11 TENSIONER MM GALV
Part # RT-N-11-TENSNR MM GALV
BDI # 23187014
Features
Thread Size:
M8.5
Inch - Metric:
Metric
Material:
Powder Metal
Other Features:
Oil Ressitant | Rubber Insert | Marked With Yellow Dot | Cast Iron Arm and Inner Square | Galvanized Finish
Overall Length - Inch:
2.008
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
1.378
Overall Width - Millimeter:
35
Overall Length - Millimeter:
51
RT SS11 TENSIONER MM STAINLESS
Description
RT SS11 TENSIONER MM STAINLESS
Part # RT-SS-11-TENSNR MM
BDI # 23187058
Features
Thread Size:
M8.5
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Rubber Insert | Cast Stainless Steel Arm | Uncoated Natural Finish
Overall Length - Inch:
2.008
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
1.378
Overall Width - Millimeter:
35
Overall Length - Millimeter:
51