Features
Component:
Sleeve Assembly
Width - Millimeter:
101.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.11
Outside Diameter - Millimeter:
104.394
Other Features:
HercuFlex | Continuous Style | 5500RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
Width - Inch:
4.01
1100 COVER/GRID ASSY VERTICAL IMPERIAL
Description
1100 COVER/GRID ASSY VERTICAL IMPERIAL
Part # 1100-CVR/GRID ASSY-VERT IN
BDI # 597869
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
120.904
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.55
Outside Diameter - Millimeter:
267.97
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
4.76
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
RRS150 SPACER ASSEMBLY 5IN
Description
RRS150 SPACER ASSEMBLY 5IN
Part # RRS150-SPCR ASSY-BSE=5"
BDI # 593840
Features
Component:
Spacer Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.44
Outside Diameter - Millimeter:
112.776
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
1240In-Lbs
Width - Inch:
5
Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.1
Outside Diameter - Millimeter:
129.54
Other Features:
HercuFlex | Continuous Style | 5000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01