Features
Component:
Sleeve Assembly
Width - Millimeter:
330.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.25
Outside Diameter - Millimeter:
311.15
Coupling Type:
Gear Coupling
Torque:
378000In-Lbs
Width - Inch:
13
Features
Component:
Sleeve Assembly
Width - Millimeter:
311.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Outside Diameter - Millimeter:
273.05
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
12.25
F 5E SLEEVE WITH O-RING
Description
F 5E COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-5E-SLEEVE-W/O-RING
BDI # 597499
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2500RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs
Width - Inch:
12.38
F 5S SLEEVE WITH O-RING
Description
F 5S COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # F-5S-SLEEVE-W/O-RING
BDI # 597517
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2500RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs
Width - Inch:
12.38
1170 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1170 COVER/GRID ASSY HORIZONTAL IMPERIAL
Part # 1170-CVR/GRID ASSY-HZ IN
BDI # 597842
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
307.34
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
22.3
Outside Diameter - Millimeter:
566.42
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
12.1