100-2 RIV 10FT
Description
100-2 RIV ROLLER CHAIN ; 100-2 1-1/4" PITCH RIVETED 10'/BOX
Part # 100-2RB
BDI # 903607
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS100-2-OL
Description
100-2 O/L CHAIN OFFSET LINK ; 100-2 1-1/4" CHAIN PITCH COTTERED
Part # 100-2OL
BDI # 903605
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602806
RS100-2-CL
Description
100-2 CP C/L CHAIN CONNECTING LINK ; 100-2 1-1/4" CHAIN PITCH COTTERED
Part # 100-2CL
BDI # 903604
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602799
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed