82C13F X 2-15/16 MILL
Description
82C13F X 2-15/16 MILL ; POR 82C13F-2 15/16 MILL
Part # 82C13F-2RMILL
BDI # 917775
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.85
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
326.39
Mounting Method:
Finished Bore
82C14F X 3-15/16 SPLIT MILL
Description
82C14F X 3-15/16 SPLIT MILL ; POR SPROCKETS
Part # 82C14F-3RSPLITMILL
BDI # 917809
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.819
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
351.003
Mounting Method:
Finished Bore
Features
Roller Width - Inch:
3.24
Chain Pitch - Inch:
3.075
Chain Size:
82
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Welded Steel
Roller Material:
Welded Steel
Chain Series:
Standard
Other Features:
Sidebar Mill Chain
82C14F X 2-15/16 MILL
Description
82C14F X 2-15/16 MILL ; POR SPROCKETS
Part # 82C14F-2RMILL
BDI # 917804
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.819
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
351.003
Mounting Method:
Finished Bore
82C14F X 2-7/16 MILL
Description
82C14F X 2-7/16 MILL ; POR SPROCKETS
Part # 82C14F-2GMILL
BDI # 917802
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.819
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Mill Chain
Pitch Diameter - Millimeter:
351.003
Mounting Method:
Finished Bore