5014MT85AF-L76S2G
Description
5014MT85AF L76S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-L76S2G
BDI # 926514
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
5014MT85AF-L76S2D
Description
5014MT85AF L76S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-L76S2D
BDI # 926512
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
5014MT85AF-L76F2F
Description
5014MT85AF L76F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-L76F2F
BDI # 926509
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
3014MT40AF-L55S1H
Description
3014MT40AF L55S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT40AF-L55S1H
BDI # 923975
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Locking Sleeve
3014MT85AF-L66F1R
Description
3014MT85AF L66F1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT85AF-L66F1R
BDI # 924059
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Locking Sleeve