H40B12F X 3/4
Description
H40B12FL ROLLER CHAIN SPROCKET ; 1/2" P 12T HT 3/4" BORE
Part # 40BS12HT 3/4
BDI # 916319
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
38628
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
H80B12
Description
H80B12 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 12T B-STYLE W/HT
Part # 80B12HT
BDI # 913994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
H120A12
Description
120A12 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 12T A-PLATE W/HT
Part # 120A12
BDI # 913859
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
H100Q12
Description
H100Q12 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 12T B-STYLE W/HT
Part # 100Q12
BDI # 918549
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore