Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.653
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed
40B40FH X 1-1/8
Description
40BS40 1 1/8 SPROCKET ; 1-1/8" KW 2SS
Part # 40BS40 1 1/8
BDI # 17159277
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
38794
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
60Q40H
Description
60Q40H ROLLER CHAIN SPROCKET ; 3/4" P 40T Q1 BUSHED W/HARDENED TEETH
Part # 60Q40
BDI # 17159839
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Split Taper Bushing
Global Part Number GPN:
573338
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
35B40SS X 1/2 RSB
Description
35B40SS ROLLER CHAIN SPROCKET ; 1/2 ROUGH STOCKORE
Part # 35B40SS
BDI # 22384172
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.99
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
60B40FH X 2-7/16
Description
60BS40 2 7/16 SPROCKET ; 2-7/16" KW 2SS
Part # 60BS40 2 7/16
BDI # 17159763
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Global Part Number GPN:
572333
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore