Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
With 2 Set Screw
Global Part Number GPN:
39453
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore
H81XA9
Description
H81XA9 1-1/4IN RSB ROLLER CHAIN SPROCKET ; 2.609" P 9T A PLATE 1-1/4" MPB
Part # 81XA9
BDI # 24341285
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.02
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573087
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
81XC8F X 1-7/16 SPLIT
Description
81XC8F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC8F-1G-SPLIT
BDI # 20886980
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Global Part Number GPN:
572921
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore