8020 X 2-11/16 KW 2SS
Description
8020 X 2-11/16 KW 2SS CPLG HUB
Part # 8020 X 2-11/16 KW 2SS
BDI # 23296967
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
6020F 1-3/8
Description
6020F 1-3/8 CHAIN COUPLING HUB ; 60 ANSI 20 TEETH 1-3/8" BORE
Part # 6020F 1-3/8
BDI # 22450076
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
10018 X 1-1/4 MPB
Description
10018 1-1/4 MPB CHAIN COUPLING HALF
Part # 10018 X 1-1/4 MPB
BDI # 22383878
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Length Thru Bore - Millimeter:
69.85
Other Features:
1-1/4" Plain Bore
Hub Diameter - Millimeter:
144.475
Hub Diameter - Inch:
5.688
Coupling Type:
Chain Coupling
6022 X 1 3/4IN
Description
6022 X 1 3/4IN ; POR SHAFT COUPLING HUB
Part # 6022 X 1 3/4IN
BDI # 24331221
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Length Thru Bore - Inch:
2.125
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling
10020 X 1-1/2 MPB
Description
10020 1 1/2 MPB CHAIN COUPLING HALF
Part # 10020 X 1-1/2 MPB
BDI # 22383882
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
1-1/2" Plain Bore
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling