H60B15F X 3/4
Description
H60B15F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 60BS15HT 3/4
BDI # 916776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
39085
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
H50B20F X 1
Description
H50B20F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT 1" BORE
Part # 50B20F-2
BDI # 916630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
38899
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
60HATCL AGRI TUFF
Description
60HATCL AGRI TURF DRIVE CHAIN ; POR 0.75IN SINGLE PITCH
Part # 60HATCL
BDI # 27851499
60HATRB
Description
60HATRB AGRI TURF DRIVE CHAIN ; POR SINGLE PITCH SINGLE STRAND
Part # 60HATRB
BDI # 27850550
Features
Chain Pitch - Inch:
0.75
Chain Size:
BL644-2
Basic Construction:
Cottered 4X4 Lacing
Chain Pitch - Millimeter:
19.05
Component:
Connecting Link
Inch - Metric:
Inch
Material:
Steel
Chain Series:
Leaf
Internal Special Features:
No
Number of Strands:
2