Features
Mounting Frame:
56
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
9.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWBPF1 191
Description
6GWBPF1 191 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E466
BDI # 358339
Features
Mounting Frame:
56
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
9.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81