Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
42.672
Nominal Center Distance - Inch:
1.68
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.237
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
42.672
Nominal Center Distance - Inch:
1.68
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.237
HMF3-1.5K-B11-B9
Description
HMF3-1.5K-B11-B9 HELICAL REDUCER ; NON RETURNABLE
Part # F05027
BDI # 183885
Features
Mounting Frame:
Input 213TC/215TC | Output 182TC/184TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.93
HMF3-2K-B11-B9
Description
HMF3-2K-B11-B9 HELICAL REDUCER ; NON RETURNABLE
Part # F05031
BDI # 183889
Features
Mounting Frame:
Input 213TC/215TC | Output 182TC/184TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.93
Features
Mounting Frame:
Input 182TC/184TC | Output 213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.43