HLSK101Y R
Description
HLSK101Y R SPIRAL MITER GEAR ; 15T 1:1 RATIO 35DEG 1/2" BORE STEEL
Part # 12336
BDI # 162161
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665598
Pressure Angle:
20 Degree
HLSK118Y L
Description
HLSK118Y L SPIRAL MITER GEAR ; 1-1/4" BORE 4" PITCH DIA 6 DP
Part # 12394
BDI # 162190
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665622
Pressure Angle:
20 Degree
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.956
Face Width - Inch:
1.14
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665650
Pressure Angle:
20 Degree
YSMS6F24LHX 1 1/2
Description
YSMS6F24LHX 1 1/2 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229772
BDI # 321217
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Pitch:
6 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.732
Face Width - Inch:
0.58
Pitch:
10 DP
Other Features:
Minimum Bore 7/8
Global Part Number GPN:
665720
Pressure Angle:
20 Degree