C6-FSA-42-09
Description
C6-FSA-42-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 42" WIDE BELT CEMA C
Part # C6-FSA-42-09
BDI # 21979904
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
D5-FSA-42-09
Description
D5-FSA-42-09 FLAT CARRY SHELF-ALIGNER ; 5" DIA ROLLER 42" WIDE BELT CEMA D
Part # D5-FSA-42-09
BDI # 21977532
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
D6-FRD-42-1
Description
D6-FRD-42-1 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-42-1
BDI # 24657826
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
C6-F-42-09-4
Description
C6-F-42-09-4 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C6-F-42-09-4
BDI # 21985950
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
E6-FRD-42-4
Description
E6-FRD-42-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E6-FRD-42-4
BDI # 24657847
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Base Mount