C4-20U-48
Description
C4-20U-48 IDLER ASSEMBLY ; CEMA C UNEQ TROUGHER
Part # C4-20U-48
BDI # 26374254
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20UI-60
Description
E6-20UI-60 IMPACT IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA E
Part # E6-20UI-60
BDI # 21977712
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
C5-35UI-60
Description
C5-35UI-60 IMPACT IDLER ; 5" DIA ROLL 35DEG 60" WIDE BELT CEMA C
Part # C5-35UI-60
BDI # 21980096
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20U-54-07
Description
E6-20U-54-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 54" WIDE BELT CEMA E
Part # E6-20U-54-07
BDI # 21977692
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20U-60-07
Description
E6-20U-60-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 60" WIDE BELT CEMA E
Part # E6-20U-60-07
BDI # 21977694
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount