E7-20TI-72
Description
E7-20TI-72 IMPACT IDLER ; 7" DIA ROLLER 20DEG 72" WIDE BELT CEMA E
Part # E7-20TI-72
BDI # 21976716
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-TI-72
Description
E7-TI-72 IMPACT IDLER ROLL ; 7" DIA ROLLER 72" WIDE BELT CEMA E
Part # E7-TI-72
BDI # 21977276
Features
Roller Width - Inch:
25.75
Roller Width - Millimeter:
654.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
E7-35TI-84
Description
E7-35TI-84 IMPACT IDLER ; 7" DIA ROLLER 35DEG 84" WIDE BELT CEMA E
Part # E7-35TI-84
BDI # 21976752
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
Features
Roller Width - Inch:
21.75
Roller Width - Millimeter:
552.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
Features
Roller Width - Inch:
23.75
Roller Width - Millimeter:
603.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66