C4-45TI-18
Description
C4-45TI-18 IMPACT IDLER ; 4" DIA ROLLER 45DEG 18" WIDE BELT CEMA C
Part # C4-45TI-18
BDI # 21979968
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C4-45TI-24
Description
C4-45TI-24 IMPACT IDLER ; 4" DIA ROLLER 45DEG 24" WIDE BELT CEMA C
Part # C4-45TI-24
BDI # 21979972
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C4-35TI-18
Description
C4-35TI-18 IMPACT IDLER ; 4" DIA ROLL 35DEG 18" WIDE BELT CEMA C
Part # C4-35TI-18
BDI # 21979504
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C4-35TI-24
Description
C4-35TI-24 IMPACT IDLER ; 4" DIA ROLL 35DEG 24" WIDE BELT CEMA C
Part # C4-35TI-24
BDI # 21979508
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C4-T-24
Description
C4-T-24 IDLER ROLLER ; CEMA C 4" DIA STEEL TROUGH 24" BELT W
Part # C4-T-24
BDI # 26389423
Features
Roller Width - Inch:
8.94
Roller Width - Millimeter:
227.076
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24