C4-TI-54
Description
C4-TI-54 IDLER ROLL ; 4" DIA ROLLER 54" WIDE BELT CEMA C
Part # C4-TI-54
BDI # 21980030
Features
Roller Width - Inch:
19.75
Roller Width - Millimeter:
501.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-45TI-48
Description
C4-45TI-48 IMPACT IDLER ; 4" DIA ROLLER 45DEG 48" WIDE BELT CEMA C
Part # C4-45TI-48
BDI # 21979980
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C4-45TI-54
Description
C4-45TI-54 IMPACT IDLER ; 4" DIA ROLLER 45DEG 54" WIDE BELT CEMA C
Part # C4-45TI-54
BDI # 21979982
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C4-35TI-42
Description
C4-35TI-42 IMPACT IDLER ; 4" DIA ROLL 35DEG 42" WIDE BELT CEMA C
Part # C4-35TI-42
BDI # 21979514
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C4-35TI-30
Description
C4-35TI-30 IMPACT IDLER ; 4" DIA ROLL 35DEG 30" WIDE BELT CEMA C
Part # C4-35TI-30
BDI # 21979510
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Side Mount