C4-R-42
Description
C4-R-42 IDLER ROLLER ; CEMA C 4IN DIA STEEL RETURN
Part # C4-R-42
BDI # 26389383
Features
Roller Width - Inch:
45.38
Roller Width - Millimeter:
1152.652
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
Features
Roller Width - Inch:
45.38
Roller Width - Millimeter:
1152.652
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C4-20U-54
Description
C4-20U-54 IDLER ASSEMBLY ; CEMA C UNEQ TROUGHER
Part # C4-20U-54
BDI # 26372702
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
C4-RRD-42
Description
C4-RRD-42 RUBBER DISC RETURN ROLL ; 4" DIA ROLLER 42" WIDE BELT CEMA C
Part # C4-RRD-42
BDI # 21978162
Features
Roller Width - Inch:
45.13
Roller Width - Millimeter:
1146.302
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
C4-RSA4-42
Description
C4-RSA4-42 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C RETURN
Part # C4-RSA4-42
BDI # 26376343
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Top Mount