C4-45TI-18
Description
C4-45TI-18 IMPACT IDLER ; 4" DIA ROLLER 45DEG 18" WIDE BELT CEMA C
Part # C4-45TI-18
BDI # 21979968
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C4-35TI-18
Description
C4-35TI-18 IMPACT IDLER ; 4" DIA ROLL 35DEG 18" WIDE BELT CEMA C
Part # C4-35TI-18
BDI # 21979504
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C4-45TSA-18
Description
C4-45TSA-18 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 18" BELT W
Part # C4-45TSA-18
BDI # 26387065
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Side Mount
C4-35TSA-20
Description
C4-35TSA-20 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 20" BELT W
Part # C4-35TSA-20
BDI # 26374280
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Side Mount
C4-35T-20
Description
C4-35T-20 IDLER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 20" BELT W
Part # C4-35T-20
BDI # 26387052
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Side Mount