C4-RRD-18-1
Description
C4-RRD-18-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-18-1
BDI # 21986163
Features
Roller Width - Inch:
21.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-18-4
Description
C4-RRD-18-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-18-4
BDI # 21986165
Features
Roller Width - Inch:
21.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-20-4
Description
C4-RRD-20-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-20-4
BDI # 21986169
Features
Roller Width - Inch:
23.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-TI-54
Description
C4-TI-54 IDLER ROLL ; 4" DIA ROLLER 54" WIDE BELT CEMA C
Part # C4-TI-54
BDI # 21980030
Features
Roller Width - Inch:
19.75
Roller Width - Millimeter:
501.65
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C4-45TI-48
Description
C4-45TI-48 IMPACT IDLER ; 4" DIA ROLLER 45DEG 48" WIDE BELT CEMA C
Part # C4-45TI-48
BDI # 21979980
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount