Page 1 of 20

Next

Compare
9S316-R

COMPARE

9S316-R

Description
9S316-R SECTIONAL SCREW ; 9"X1-1/2"X9'-10" SCREW

MARTIN SPROCKET & GR

Part # 9S316-R

BDI # 625831

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Steel Plate | Spiral or Helix | CEMA Standard
Coupling Diameter - Inch: 1.5

Coupling Diameter - Millimeter: 38.1
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY
10SF312-R

COMPARE

10SF312-R

Description
10SF312-R SECTIONAL FLIGHT ONLY ; 10" X 10" SIZE

MARTIN SPROCKET & GR

Part # 10SF312-R

BDI # 614041

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 10
Other Features: Steel Plate | Spiral or Helix
Coupling Diameter - Inch: 1.5

Coupling Diameter - Millimeter: 38.1
Screw Diameter - Millimeter: 254
Screw Diameter - Inch: 10
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY
9SF424-R

COMPARE

9SF424-R

Description
9SF424-R SECTIONAL FLIGHT ONLY ; 9" X 9" SIZE

MARTIN SPROCKET & GR

Part # 9SF424-R

BDI # 625827

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Steel Plate | Spiral or Helix
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY
9SF416-R

COMPARE

9SF416-R

Description
9SF416-R SECTIONAL FLIGHT ONLY ; 9" X 9" SIZE

MARTIN SPROCKET & GR

Part # 9SF416-R

BDI # 625826

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Steel Plate | Spiral or Helix
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY
10H412-R

COMPARE

10H412-R

Description
10H412-R CONVEYOR SCREW ; 10"X2"X9'-10" RH HELICOID

MARTIN SPROCKET & GR

Part # 10H412-R

BDI # 614007

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 10
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 254
Screw Diameter - Inch: 10
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY