Page 1 of 5

Next

Compare
NS815-25T 1IN KWSS

COMPARE

NS815-25T 1IN KWSS

Description
NS815-25T 1IN KWSS SPROCKET ; 614-31-1 MOLDED SPLIT

REXNORD

Part # 9967355

BDI # 18145653

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw | With Guide Ring
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
815-21T RB 3/4IN ARM BODY

COMPARE

815-21T RB 3/4IN ARM BODY

Description
CI815-21T RB 3/4IN ARM BODY SPROCKET ; 401-160-6 NON-SPLIT CAST-IRON

REXNORD

Part # 9167130

BDI # 18142107

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
401-44-17

COMPARE

401-44-17

Description
401-44-17 SPROCKET ; 815-24T RB 3/4" NOT GROOV

REXNORD

Part # 9120039

BDI # 18140698

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.83
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS815-21T 1-1/4IN

COMPARE

NS815-21T 1-1/4IN

Description
NS815-21T 1-1/4IN SPROCKET ; 614-28-3 MOLDED SPLIT

REXNORD

Part # 9120173

BDI # 18145646

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: With Set Screw | With Guide Ring
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS815-25T 1-3/16IN KWSS

COMPARE

NS815-25T 1-3/16IN KWSS

Description
NS815-25T 1-3/16IN KWSS SPROCKET ; 614-31-2 MOLDED SPLIT

REXNORD

Part # 9120198

BDI # 18141567

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw | With Guide Ring
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY