881-21T RB 3/4IN ARM BODY
Description
881-21T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-286-2
Part # 9167980
BDI # 18141902
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
NS881-21T 1-3/8IN KWSS
Description
NS881-21T 1-3/8 KW SS SPROCKET ; 614-42-14 MOLDED SPLIT
Part # 9120260
BDI # 18146050
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-21T 1IN KWSS
Description
NS881-21T 1" KW SS SPROCKET ; 614-42-1 MOLDED SPLIT
Part # 9168185
BDI # 18146048
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
129.997
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-21T 1-1/4IN KWSS
Description
NS881-21T 1-1/4 KW SS SPROCKET ; 614-42-3 MOLDED SPLIT
Part # 9168190
BDI # 18146049
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
129.997
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
CI881-21T-1-1/4IN-KWSS-A 401-286-9
Description
CI881-21T-1-1/4IN-KWSS-A SPROCKET ; 401-286-9 NON-SPLIT NON RETURNABLE
Part # CI881-21T-1-1/4IN-KWSS-A 401-286-9
BDI # 24116975
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
881 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore