NS7960-13T_1-1/4IN_1KW1SS_PA

COMPARE

NS7960-13T_1-1/4IN_1KW1SS_PA

Description
NS7960-13T_1-1/4IN_1KW1SS_PA SPROCKET

REXNORD

Part # 10131935

BDI # 27495073

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.407
Pitch - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.44
Outside Diameter - Millimeter: 163.576
Pitch Diameter - Millimeter: 162.738
Modular - Flat Top Size: 7960
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-13T RB 3/4IN

COMPARE

820/815-13T RB 3/4IN

Description
CI820/815-13T RB 3/4IN SPROCKET ; 401-193-2 NON-SPLIT

REXNORD

Part # 9167030

BDI # 18142119

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Pitch Diameter - Millimeter: 81.991
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1755-13T RB 3/4IN

COMPARE

1755-13T RB 3/4IN

Description
1755-13T RB 3/4 B HUB SPROCKET ; 401-60319-2 NON-SPLIT CAST-IRON

REXNORD

Part # 9120041

BDI # 18139288

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.58
Pitch - Millimeter: 40.132
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.78
Outside Diameter - Millimeter: 172.212
Pitch Diameter - Millimeter: 167.132
Modular - Flat Top Size: 1755
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

NS7960-13T_1-7/16_1KW_1SS_PA

Description
NS7960-13T_1-7/16_1KW_1SS_PA SPROCKET ; TABLETOP

REXNORD

Part # NS7960-13T_1-7/16_1KW_1SS_PA

BDI # 28253254

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.27
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.46
Other Features: 7960 Series Molded Split
Pitch Diameter - Millimeter: 159.258
Modular - Flat Top Size: 7960
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI815-13T-3/4IN-RSB-B 401-193-7

COMPARE

CI815-13T-3/4IN-RSB-B 401-193-7

Description
CI815-13T-3/4IN-RSB-B SPROCKET ; POR 401-193-7 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI815-13T-3/4IN-RSB-B 401-193-7

BDI # 24114398

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.23
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 82.042
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY