KU8500-14T 1-1/2 SQ
Description
KU8500-14T 1-1/2 SQ SPROCKET ; 114-3566-3
Part # 10072291
BDI # 21852969
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
H Style Sprocket
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
KU8500-14T 1-1/4 KW SS NYL
Description
KU8500-14T 1-1/4 KW SS NYL SPROCKET ; 1-1/4" BORE 14 TEETH
Part # KU8500-14T 1-1/4 KW SS NYL
BDI # 22368491
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
H Style Sprocket | With Set Screw
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
KU8500-14T 1IN SQ NYL
Description
KU8500-14T 1 SQ NYL SPROCKET ; POR SOLID
Part # 9121060
BDI # 19434658
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
8500 Series Machined Non-Split
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore