Page 1 of 10

Next

Compare
882-9T RB 3/4IN BLOCK BODY

COMPARE

882-9T RB 3/4IN BLOCK BODY

Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; 401-322-2 NON-SPLIT

REXNORD

Part # 9167910

BDI # 18142191

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-17T 1IN IDL

COMPARE

NS8500-17T 1IN IDL

Description
NS8500-17T 1IN IDL SPROCKET ; 614-174-4 MOLDED SPLIT

REXNORD

Part # 9121120

BDI # 19435342

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.12
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.15
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 104.648
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
CI815 3/4IN RSB B

COMPARE

CI815 3/4IN RSB B

Description
CI815 3/4IN RSB B SPROCKET ; 401-195-17 NON-SPLIT

REXNORD

Part # 10027415

BDI # 22988097

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.15
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 105.41
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS1500-24T-40MM-KWSS-PA 614-213-11

COMPARE

NS1500-24T-40MM-KWSS-PA 614-213-11

Description
NS1500-24T-40MM-KWSS-PA 614-213-11 ; SPLIT BORE SPROCKET

REXNORD

Part # 10028515

BDI # 24115199

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.524
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 4.551
Outside Diameter - Millimeter: 115.6
Pitch Diameter - Millimeter: 114.91
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-10T-1IN-KWSS-A 401-323-6

COMPARE

CI882-10T-1IN-KWSS-A 401-323-6

Description
CI882-10T-1IN-KWSS-A SPROCKET ; 401-323-6 NON-SPLIT

REXNORD

Part # 10028862

BDI # 24114828

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.92
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY