820/815-13T RB 3/4IN
Description
820/815-13T RB 3/4" SPROCKET ; CI 401-193-2 BLK BDY
Part # 9167030
BDI # 18142119
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
820/815-15T RB 3/4IN
Description
820/815-15T RB 3/4" SPROCKET ; CI 401-194-2 BLK BDY
Part # 9167070
BDI # 18142120
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
KU8500-14T 1IN SQ NYL
Description
KU8500-14T 1 SQ NYL SPROCKET ; SOLID
Part # 9121060
BDI # 19434658
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
8500 Series Machined Non-Split
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
KU8500-14T 1-1/2 SQ
Description
KU8500-14T 1-1/2 SQ SPROCKET ; 114-3566-3 NON RETURNABLE
Part # KU8500-14T 1-1/2 SQ
BDI # 21852969
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
H Style Sprocket
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
KU8500-14T 1-1/4 KW SS NYL
Description
KU8500-14T 1-1/4 KW SS NYL SPROCKET ; 1-1/4" BORE 14 TEETH
Part # KU8500-14T 1-1/4 KW SS NYL
BDI # 22368491
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
H Style Sprocket | With Set Screw
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore