Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount
Features
Roller Width - Inch:
23
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
611-21010-01
Description
611-21010-01 BELT CONVEYOR ROLLER ; 5X17 IMP G/SL REGR-C
Part # 0628062
BDI # 18141201
Features
Roller Width - Inch:
17
Roller Width - Millimeter:
431.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Product Name:
Roller
CEMA Class:
CEMA C
18-GB5052-01
Description
18-GB5052-01 TRAINING IDLER ; P/A 1.5DRP STL R/G
Part # 0627881
BDI # 18138893
Features
Roller Width - Inch:
21
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
611-20979-01
Description
611-20979-01 CONVEYOR DISC ROLLER ; 6X21DSCRUB G/SL REG-C
Part # 0628115
BDI # 18141193
Features
Roller Width - Inch:
21
Roller Width - Millimeter:
533.4
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Belt Width - Millimeter:
457.2
Product Name:
Roller