Page 1 of 8

Next

Compare

COMPARE

600-10R23M-RM

Description
600-10R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 600-10R23M-RM

BDI # 24481322

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.07
Pitch - Millimeter: 63.5
Hub Type: A-No Hub
Inch - Metric: Metric

Material: Polyamide
Pitch Diameter - Millimeter: 204.978
Modular - Flat Top Size: 600
Number of Teeth: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1700-10R1-RMS

COMPARE

1700-10R1-RMS

Description
1700-10R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 1700-10R1-RMS

BDI # 24481728

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.38
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.646
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 162.052
Modular - Flat Top Size: 1700
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
880-10R1.25-RMS

COMPARE

880-10R1.25-RMS

Description
880-10R1.25-RMS CHAIN MACHND SPROCKET ; NON RETURNABLE

SYSTEM PLAST

Part # 880-10R1.25-RMS

BDI # 336484

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.8
Other Features: Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
880-10R1-DMS-SS

COMPARE

880-10R1-DMS-SS

Description
880-10R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 880-10R1-DMS-SS

BDI # 336487

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.8
Other Features: Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
880-10R1-RS

COMPARE

880-10R1-RS

Description
880-10R1-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 880-10R1-RS

BDI # 336492

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.8
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY