6X24 CR WI XT20 CONV;200831
Description
6X24 CR WI XT20 CONV ; 200831 PULLEY, WING XT HEAVY DUTY WING (SMARTCATALOG)
Part # 200831
BDI # 27310650
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
6X32 CR WI XT20 CONV;298692
Description
6X32 CR WI XT20 CONV ; 298692 PULLEY, WING XT HEAVY DUTY WING (SMARTCATALOG)
Part # 298692
BDI # 27312880
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
6X32 ST DR XT20 W/ SHAFT;PA01215-10
Description
6X32 ST DR XT20 W/ SHAFT ; PA01215-10, DRUM PULLEY (SMARTCATALOG)
Part # PA01215-10
BDI # 27323039
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Straight Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification | With Shaft
Mounting Method:
Bushed
6X14 CR WI XT20 CONV;227688
Description
6X14 CR WI XT20 CONV ; 227688 PULLEY, WING XT HEAVY DUTY WING (SMARTCATALOG)
Part # 227688
BDI # 27309659
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
8.5X13 ST DR XT20 3/8 HBG CONV;298716
Description
8.5X13 ST DR XT20 3/8 HBG CONV ; 298716, DRUM PULLEY (SMARTCATALOG)
Part # 298716
BDI # 27320493
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Heavy Duty
Pulley Diameter - Millimeter:
215.9
Pulley Diameter - Inch:
8.5
Face Type:
Straight Face
Face Width - Millimeter:
330.2
Face Width - Inch:
13
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed