30X76 ST DR XT80 SPECIAL CONVEYOR
Description
30X76 ST DR XT80 SPECIAL CONVEYOR, 220541 DRUM PULLEY (SMARTCATALOG)
Part # 220541
BDI # 27314613
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
1930.4
Face Width - Inch:
76
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
30X63 ST DR XT80 MDX
Description
30X63 ST DR XT80 MDX ; POR DRUM PULLEY NON-RETURNABLE
Part # 234095
BDI # 22274638
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing
Mounting Method:
Bushed
30X38 CR DR XT80 MDX 1/2 DIA W/ SHAFT
Description
30X38 CR DR XT80 MDX 1/2 DIA W/ SHAFT, PA40380-10 DRUM PULLEY (SMARTCATALOG)
Part # PA40380-10
BDI # 27295049
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | With 1/2 Inch Diamond Lagging | With Shaft
Mounting Method:
Bushed
30X63 CR DR XT80 MDX
Description
30X63 CR DR XT80 MDX ; POR DRUM PULLEY NON-RETURNABLE
Part # 233764
BDI # 22274484
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing
Mounting Method:
Bushed
36X63 CR DR XT80 MDX 1/2 PLN CONV
Description
36X63 CR DR XT80 MDX 1/2 PLN CONV, 221025 DRUM PULLEY (SMARTCATALOG)
Part # 221025
BDI # 27303855
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed