20X38 CR DR HE30 1/2 HBG LAG
Description
20X38 CR DR HE30 1/2 HBG LAG DRUM PULLEY ; WITH 1/2IN HERRINGBONE LAGGING
Part # 201856
BDI # 19378286
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
16X16 CR WI XT25
Description
16X16 CR WI XT25 WING PULLEY ; NON RETURNABLE
Part # 219224
BDI # 20496835
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
16X18 CR WI XT30
Description
16X18 CR WI XT30 WING PULLEY ; NON RETURNABLE
Part # 219227
BDI # 20496841
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
16X20 CR WI XT25
Description
16X20 CR WI XT25 WING PULLEY ; NON RETURNABLE
Part # 219228
BDI # 20496843
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing
Mounting Method:
Bushed