C4-RRD-30-1
Description
C4-RRD-30-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-30-1
BDI # 21986175
Features
Roller Width - Inch:
33.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
33.38
Roller Width - Millimeter:
847.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
C4-R-30
Description
C4-R-30 IDLER ROLLER ; CEMA C 4" DIA STEEL RETURN STEEL
Part # C4-R-30
BDI # 26376329
Features
Roller Width - Inch:
33.38
Roller Width - Millimeter:
847.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C4-RSA1-30
Description
C4-RSA1-30 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA RETURN 30" BELT W
Part # C4-RSA1-30
BDI # 26389430
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount