NS5700-23T-1-1/4IN-KWSS-PA 614-58-3
Description
NS5700-23T-1-1/4IN-KWSS-PA SPROCKET ; 614-58-3 MOLDED SPLIT NON RETURNABLE
Part # NS5700-23T-1-1/4IN-KWSS-PA 614-58-3
BDI # 24117176
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Outside Diameter - Millimeter:
141.986
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore