Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
611-21254-01
Description
611-21254-01 CONVEYOR ROLLER ; ROLL 50.75STL G/SL F/S-C
Part # 0627360
BDI # 18143156
Features
Roller Width - Inch:
51
Roller Width - Millimeter:
1295.4
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Sealed
Belt Width - Millimeter:
1219.2
Product Name:
Roller
48-GC5020-02
Description
48-GC5020-02 IDL LT ST 4.25RISE F/S ; SEALED IDLER
Part # 0629017
BDI # 18141038
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
48-C5056FS
Description
48C 5056 TROUGHING TRAINING IDLER ; P/A 4.5DRP DSCRUB F/S
Part # 0628979
BDI # 18141118
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 14 Disc
Mounting Method:
Top Mount