881-21R23M-RMS
Description
881-21R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 881-21R23M-RMS
BDI # 336544
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
881-21R23M-RS
Description
881-21R23M-RS MOLDED SPROCKET ; NON RETURNABLE
Part # 881-21R23M-RS
BDI # 24481506
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
881-21R1.25-DS-SS
Description
881-21R1.25-DS-SS CONV CHAIN SPROCKET ; POR NON-RETURNABLE
Part # 881-21R1.25-DS-SS
BDI # 336556
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
881-21R1-DMS-SS
Description
881-21R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 881-21R1-DMS-SS
BDI # 336548
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
881-21R25M-RMS
Description
881-21R25M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 881-21R25M-RMS
BDI # 336547
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore