Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
800-25R1-RMS
Description
800-25R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE CHAIN MACHINED
Part # 800-25R1-RMS
BDI # 336792
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
820-25R1.25-RS
Description
820-25R1.25-RS CONV CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 820-25R1.25-RS
BDI # 336439
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
815-25R1-RS
Description
815-25R1-RS CONV CHAIN SPROCKET ; POR NON-RETURNABLE IDLER BORE
Part # 815-25R1-RS
BDI # 336371
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Idler Bore
800-25R1.25-RMS
Description
800-25R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE CHAIN MACHINED
Part # 800-25R1.25-RMS
BDI # 336793
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore