820-23R35M-RS
Description
820-23R35M-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-23R35M-RS
BDI # 24481502
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.559
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Pitch Diameter - Millimeter:
141.21
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
881-23R1.25-DS-SS
Description
881-23R1.25-DS-SS MOLDED SPROCKET ; POR NON RETURNABLE
Part # 881-23R1.25-DS-SS
BDI # 336574
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
881-23R23M-RMS
Description
881-23R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 881-23R23M-RMS
BDI # 336561
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
820-23R1.25-WL
Description
820-23R1.25-WL CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-23R1.25-WL
BDI # 336325
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.591
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
815-23R1-DMS-SS
Description
815-23R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 815-23R1-DMS-SS
BDI # 336335
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore