VG-518H-01-S100-L7
Description
VG-518H-01-S100-L7 CONVEYOR LEVELER ; ADJ SS NON RETURNABLE
Part # VG-518H-01-S100-L7
BDI # 343329
Features
Thread Size:
1-8
Series:
518H
Thread Length - Inch:
5.98
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
151.892
Inch - Metric:
Inch
Other Features:
Heavy Duty | Maximum Load 4000 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.83
VG-517-01-S100-L7K
Description
VG-517-01-S100-L7K CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-517-01-S100-L7K
BDI # 343300
Features
Thread Size:
1-8
Series:
517-K
Thread Length - Inch:
5.33
Articulation:
2 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
135.382
Inch - Metric:
Inch
Other Features:
Heavy Duty | Maximum Load 7000 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.48
VG-518H-01-S100-L10
Description
SYSTEM PLAST VG-518H-01-S100-L10
Part # VG-518H-01-S100-L10
BDI # 343328
Features
Thread Size:
1-8
Series:
518H
Thread Length - Inch:
8.24
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
209.296
Inch - Metric:
Inch
Other Features:
Heavy Duty | Maximum Load 4000 Lbs
Product Name:
Leveler
Overall Height - Inch:
10.09
VG-513H-01-S100-L10
Description
VG-513H-01-S100-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-513H-01-S100-L10
BDI # 343288
Features
Thread Size:
1-8
Series:
513H
Thread Length - Inch:
8.39
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
213.106
Inch - Metric:
Inch
Other Features:
Socket Style | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
10.83
VG-520-02-P100-L7
Description
LEVEL ADJ PL 1.00 L7 ; CONVEYOR LEVELERS
Part # VG-520-02-P100-L7
BDI # 343343
Features
Thread Size:
1-8
Series:
520
Thread Length - Inch:
4.87
Articulation:
2 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
123.698
Inch - Metric:
Inch
Other Features:
Heavy Duty | Maximum Load 7000 Lbs | Adjusting Nut Welded to Stem | Zinc Plated Stem
Product Name:
Leveler
Overall Height - Inch:
7.48