882-12R1.44-RS
Description
882-12R1.44-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN
Part # 882-12R1.44-RS
BDI # 24480396
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.866
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore
882-9R30M-RMS
Description
882-9R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 882-9R30M-RMS
BDI # 336649
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.409
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore
882-12R1.5-RS;32122
Description
882-12R1.5-RS CONYR CHAIN SPRKT ; NON RETURNABLE IDLER BORE
Part # 882-12R1.5-RS ; 32122
BDI # 24480400
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.866
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore
882-12R30M-RMS
Description
882-12R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 882-12R30M-RMS
BDI # 336630
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.866
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore