Features
Roller Width - Inch:
17
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
C5-20TSA-54-09
Description
C5-20TSA-54-09 INDLER SHELF-ALIGNER ; 5" DIA ROLL 20DEG 54" WIDE BELT CEMA C
Part # C5-20TSA-54-09
BDI # 21978504
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
C4-RRD-18-1
Description
C4-RRD-18-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-18-1
BDI # 21986163
Features
Roller Width - Inch:
21.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-18-4
Description
C4-RRD-18-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-18-4
BDI # 21986165
Features
Roller Width - Inch:
21.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRD-20-4
Description
C4-RRD-20-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-20-4
BDI # 21986169
Features
Roller Width - Inch:
23.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Top Mount