120997.00
Description
120997.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 143 115/230V 1PH 60HZ
Part # 120997.00
BDI # 20183125
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
12.86
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22/11 Ampere | 2 Poles
Mounting Method:
Round Frame
C1480;5KC49PN0161U
Description
5KC49PN0161U PRESSURE WSHR MOTOR ; 1HP 1725RPM DP 56 1/60/115/230V
Part # C1480
BDI # 20181560
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6 Ampere | 4 Poles
Mounting Method:
Rigid
K319;056B17F5319
Description
056B17F5319 PUMP AC MOTOR ; 2HP 1725RPM TEFC 56HC 1/60/115/230V
Part # K319
BDI # 17092089
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.8/9.4 Ampere | 4 Poles
Mounting Method:
Rigid
CL3516TM
Description
CL3516TM GENERAL PURPOSE AC MOTOR ; 2HP 1740RPM 1PH 60HZ 145TC 3535LC TEFC F
Part # CL3516TM
BDI # 126079
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted
CL3608TM
Description
CL3608TM GENERAL PURPOSE AC MOTOR ; 5HP 3450RPM 1PH 60HZ 184TC 3640LC TEFC
Part # CL3608TM
BDI # 126080
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.05
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted