1BA16AJ0L36
Description
1BA16AJ0L36 RND SHAFT LINEAR GUIDE RAIL ; POR 1BA END SPRT STD 2 PILLOW BLOCK
Part # 1BA16AJ0L36
BDI # 855085
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Inch:
1.5
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Aluminum Pillow Block | Iron End Support Block | Steel Shaft
Other Features:
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | 1/4 Inch Bolt
Stroke Length - Inch:
0
Shaft Length - Inch:
36
Support Rail Width - Inch:
3.25
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Inch:
1.375
Base to Center of Shaft - Millimeter:
34.925
Inch - Metric:
Inch
Material:
Aluminum Carriage and End Support Block | Steel Shaft
Other Features:
Integrated Carriage with 4 Open Ball Bearing | Fixing Hole Distance is Across Rail Axis Due to Horizontal End Support | 5/16 Inch Bolt
Stroke Length - Inch:
16
Shaft Length - Inch:
24
Support Rail Width - Inch:
4
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Base to Center of Shaft - Inch:
1.125
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum Carriage and End Support Block | Steel Shaft
Other Features:
Integrated Carriage with 4 Open Ball Bearing | Fixing Hole Distance is Across Rail Axis Due to Horizontal End Support | 1/4 Inch Bolt
Stroke Length - Inch:
18
Shaft Length - Inch:
24
Support Rail Width - Inch:
3
1PAM20LW0L1000
Description
1PAM20LW0L1000 ROUND SHAFT LINEAR GUIDE ; POR
Part # 1PAM20LW0L1000
BDI # 855286
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Base to Center of Shaft - Inch:
1.496
Base to Center of Shaft - Millimeter:
38
Inch - Metric:
Metric
Material:
Aluminum Pillow Block and Support Rail | Steel Shaft
Other Features:
Open Pillow Block | M8 Bolt
Stroke Length - Inch:
0
Shaft Length - Inch:
39.37
Support Rail Width - Inch:
2.205