Features
Size:
47.5 MM L X 15 MM W
Inch - Metric:
Metric
Material:
Cage: Plastic
Other Features:
Flat | Single Row | 2.5 MM Dia X 9.8 MM L Roller | 8 Roller/Cage
Product Name:
Assembly
Product Type:
Needle Roller Cage
Features
Size:
8 MM L X 19 MM W X 25.7 MM H
Inch - Metric:
Metric
Other Features:
With Wiper and Fixing Screw
Product Name:
End Piece
EAV7040
Description
EAV7040 GUIDEWAY END PIECE ; NON-RETURNABLE LINEAR WIPER UNIT
Part # EAV7040
BDI # 1172794
Features
Size:
8.5 MM L X 39 MM W X 28.4 MM H
Inch - Metric:
Metric
Other Features:
With Wiper and Fixing Screw
Product Name:
End Piece
VUS19069-A
Description
VUS19069-A LINEAR ADJUSTING GIB ; NON-RETURNABLE
Part # VUS19069-A
BDI # 1178378
Features
Size:
78 MM L X 26.5 MM W X 16 MM H
Inch - Metric:
Metric
Other Features:
Through Lubrication Hole | With Locking and Extraction Screw
Product Name:
Gib
Product Type:
Adjusting
FF2010
Description
FF2010 NEEDLE ROLLER CAGE ASSY ; 34 MM L X 10 MM W
Part # FF2010-0-2
BDI # 1411480
Features
Size:
34 MM L X 10 MM W
Inch - Metric:
Metric
Material:
Cage: Plastic
Other Features:
Flat | Single Row | 2 MM Dia X 6.8 MM L Roller | 7 Roller/Cage
Product Name:
Assembly
Product Type:
Needle Roller Cage